Buy more than* S$200* and get FREE SHIPPING

  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use

Pliers, bent nose type, with spring, internal use CS0B

4.50 (2)
Item.#
02184305
Mfr.#
CS0B
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Curved claws for shafts
Operating Range (Retaining Ring Nominal Diameter) (mm)
4 - 10
Overall Length (mm)
130
Nail Point Diameter (phi mm)
0.9
Weight (g)
60
TRUSCO Part Number
111-3054
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Remove O ring
4
From Japan
On 2014-10-06 15:02:22
Making is somewhat cheap, but it seems to be possible to use it so much.
This review is about item#02184305.
Decomposition of parts
5
From Japan
On 2014-06-16 07:55:41
Although it is still several times, it can be used without problems.
This review is about item#02184305.