Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use

Pliers, bent nose type, with spring, internal use CS1A

4.20 (5)
Item.#
02184323
Mfr.#
CS1A
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Straight claws for shafts
Nail Point Diameter (phi mm)
1.7
Weight (g)
120
TRUSCO Part Number
111-3020
Operating Range (Retaining Ring Nominal Diameter) (mm)
12 - 30
Overall Length (mm)
180
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-06-02 07:59:39
I always use the product. It is easy to use and long-use items.
This review is about item#02184296.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:26:29
It was nice to buy it very easy to use. It is amazing.
This review is about item#2184323.
Hobby, maintenance of radio controlled car
1
From Japan
On 2012-09-30 16:08:12
As soon as I saw the item I received, I was disappointed. Is not it a defective item whose length is not close to 1 mm at the tip right and left and the C ring on the wall can not be grasped. I thought about stopping purchasing the product of the monotail.
This review is about item#02184296.
From the cultivation axis of the agricultural tractor, there was oil leakage and stopped without replacing the replacement of the oil seal. Until now it was a little smaller snap ring pliers, but in anticipation of future use, it became compatible with purchase.
5
From Japan
On 2012-06-04 13:37:01
As impressions used, clearly clear the initial purpose. There was not anything unnecessary, so I was relieved that I will definitely do the work. After all, I felt keenly to use the tool with the necessary and sufficient specification without impossible.
This review is about item#02184341.
Assembly work of machine tools
5
From Japan
On 2012-03-27 21:27:54
It is good to use things of large diameter of the snap ring firmly by making it light and durable.
This review is about item#02184341.