Buy more than* S$200* and get FREE SHIPPING

  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use

Pliers, bent nose type, with spring, internal use CS1B

4.50 (2)
Item.#
02184332
Mfr.#
CS1B
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Curved claws for shafts
Nail Point Diameter (phi mm)
1.7
Weight (g)
120
TRUSCO Part Number
111-3062
Operating Range (Retaining Ring Nominal Diameter) (mm)
12 - 30
Overall Length (mm)
172
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Remove O ring
4
From Japan
On 2014-10-06 15:02:22
Making is somewhat cheap, but it seems to be possible to use it so much.
This review is about item#02184305.
Decomposition of parts
5
From Japan
On 2014-06-16 07:55:41
Although it is still several times, it can be used without problems.
This review is about item#02184305.