Buy more than* S$200* and get FREE SHIPPING

  • Pliers, straight type, with spring, external use
  • Pliers, straight type, with spring, external use
  • Pliers, straight type, with spring, external use
  • Pliers, straight type, with spring, external use

Pliers, straight type, with spring, external use CS3A

3.67 (3)
Item.#
02184341
Mfr.#
CS3A
Package Qty.
1PC
Ship pack of
1
28.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Straight claws for shafts
Operating Range (Retaining Ring Nominal Diameter) (mm)
32 - 80
Overall Length (mm)
200
Nail Point Diameter (phi mm)
2.5
Weight (g)
140
TRUSCO Part Number
111-3038
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Hobby, radio control car maintenance
1
From Japan
On 2012-09-30 16:08:12
As soon as I saw the received items was disappointed. Tip Is not a defective product that does not grasp the C ring of the wall have staggered 1 mm near the length of the right and left. I thought I would quit from the other Monotarou goods to buy.
This review is about item#02184296.
Than tillage axis of agricultural tractors, it was Ainari and replacement of oil seal not cease there is oil leakage. In makeshift until now, but was a little small snap ring pliers, for future utilization prospects, was Ainari with the purchase.
5
From Japan
On 2012-06-04 13:37:01
The impression that you use, tightly clear the initial purpose. Unnecessary things without any, I was relieved because me doing the work reliably. Again, I was keenly aware that the use of the necessary and sufficient specifications without tools impossible.
This review is about item#02184341.
Assembly operation of the machine tool
5
From Japan
On 2012-03-27 21:27:54
Light and is also good in the firm can use those of the large diameter of the snap ring durable making.
This review is about item#02184341.