Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use

Pliers, bent nose type, with spring, internal use CS3B

4.50 (2)
Item.#
02184357
Mfr.#
CS3B
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Curved claws for shafts
Operating Range (Retaining Ring Nominal Diameter) (mm)
32 - 80
Overall Length (mm)
192
Nail Point Diameter (phi mm)
2.5
Weight (g)
140
TRUSCO Part Number
111-3071
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Remove O ring
4
From Japan
On 2014-10-06 15:02:22
Making is somewhat cheap, but it seems to be possible to use it so much.
This review is about item#02184305.
Decomposition of parts
5
From Japan
On 2014-06-16 07:55:41
Although it is still several times, it can be used without problems.
This review is about item#02184305.