Buy more than* S$200* and get FREE SHIPPING

  • Deluxe Pipe Wrench, Forging

Deluxe Pipe Wrench, Forging DT900

4.14 (7)
Item.#
02184436
Mfr.#
DT900
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Special steel
2014 TRUSCO Published Page
2-1032
Clamping Tube Diamater (mm phi)
38 to 125
Overall Length (mm)
750
TRUSCO Part Number
103-8281
Clip-on Nominal Dimension
25 to 100A
Weight (g)
10500
Purpose
Tightening and demolition work of gas and water pipes(white pipes), etc., Tightening and demolition work of gas and water pipes(white pipes), etc.
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Mechanical construction
5
From Japan
On 2017-09-21 16:50:30
Eating is also good, I use it conveniently. It is a product without problems.
This review is about item#38952566.
During the geological survey, work to detach the rod etc.
4
From Japan
On 2016-10-15 19:29:32
It's about two weeks since I started using it, but for now I can use it without any problems. If you can use it without problems even if you want to use the item again.
This review is about item#38952575.
Opening and closing of piping cap
5
From Japan
On 2016-01-31 17:48:47
It is easy to use size
This review is about item#38952575.
To remove the flare nut that has not come off.
4
From Japan
On 2014-11-10 15:33:30
I made the tool firmly and I got stuck, so I was able to remove the licked flare nut.
This review is about item#38952532.
Waterwork construction
1
From Japan
On 2014-08-13 19:17:33
The size was small and the usability was not so good.
This review is about item#38952532.
Tighten the kitchen mixing stopper and turn the fixing nut part
5
From Japan
On 2013-02-24 18:46:22
It was a very solid tool. Kitchen mixing stopper cartridge exchange, "Tightening fixing nut" was inevitable because it was inevitable, I purchased this tool. I knew that the main body of the "tightening fixing nut" would be scratched, and brought this pipe wrench to the main body, not the nut part. After hitting with a hammer to turn it firmly, turning it after turning it firmly disengaged the "clamping fixing nut". (Deep emotion)
This review is about item#38952566.
Installation and removal of pipes.
5
From Japan
On 2012-05-27 22:41:26
Pretty sturdy! It is! I also have a thick pipe and a good job. With this product, this price is absolutely bought.
This review is about item#38952566.