Buy more than* S$200* and get FREE SHIPPING

  • Super tongs (powerful type for pros)

Super tongs (powerful type for pros) ST1L

5.00 (3)
Item.#
02184524
Mfr.#
ST1L
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1.1
Type
Super tongs
Clip-on Nominal Dimension
1/4B(8A) - 6B(150A)
Description 2
Ideal for narrow work impossible with a pipe wrench etc.
Overall Length (mm)
305
TRUSCO Part Number
103-8486
Clamping Tube Diamater (mm phi)
14 - 170
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance in a narrow place
5
From Japan
On 2017-05-24 13:43:20
Because of the overall length the chain is long and workability is good in a narrow place. Usability is very good in narrow places depending on the application.
This review is about item#02184524.
Steel pipe
5
From Japan
On 2015-02-21 21:05:48
Strong and secure
This review is about item#02184585.
Tightening work of a narrow pipe
5
From Japan
On 2011-12-10 12:30:41
Compact but easy to use
This review is about item#02184497.