Buy more than* S$200* and get FREE SHIPPING

  • Super tongs (powerful type for pros)

Super tongs (powerful type for pros) ST2

5.00 (3)
Item.#
02184533
Mfr.#
ST2
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
103-8508
Clamping Tube Diamater (mm phi)
25 - 170
Overall Length (mm)
510
Description 2
Ideal for narrow work impossible with a pipe wrench etc.
Clip-on Nominal Dimension
3/4B(20A) - 6B(150A)
Weight (kg)
2.6
Type
Super tongs
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance in a narrow place
5
From Japan
On 2017-05-24 13:43:20
Because of the overall length the chain is long and workability is good in a narrow place. Usability is very good in narrow places depending on the application.
This review is about item#02184524.
Steel pipe
5
From Japan
On 2015-02-21 21:05:48
Strong and secure
This review is about item#02184585.
Tightening work of a narrow pipe
5
From Japan
On 2011-12-10 12:30:41
Compact but easy to use
This review is about item#02184497.