Buy more than* S$200* and get FREE SHIPPING

  • Super tongs (powerful type for pros)

Super tongs (powerful type for pros) ST2.5

5.00 (3)
Item.#
02184542
Mfr.#
ST2.5
Package Qty.
1PC
Ship pack of
1
429.90 SGD
ADD TO CART
Shipped after 2017-12-13
Now we ship to...
...see all
Item Feature
Weight (kg)
5.3
Type
Super tongs
2014 TRUSCO Published Page
2-1038
Clip-on Nominal Dimension
1B(25A) to 8B(200A)
Purpose
Tightening and demolition work of narrow space such as gas and water pipes, etc., Tightening and demolition work of narrow space such as gas and water pipes, etc.
Overall Length (mm)
695
TRUSCO Part Number
103-8524
Chain Length (mm)
957
Clamping Tube Diamater (mm phi)
34 to 230
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance in a narrow place
5
From Japan
On 2017-05-24 13:43:20
Because of the overall length the chain is long and workability is good in a narrow place. Usability is very good in narrow places depending on the application.
This review is about item#02184524.
Steel pipe
5
From Japan
On 2015-02-21 21:05:48
Strong and secure
This review is about item#02184585.
Tightening work of a narrow pipe
5
From Japan
On 2011-12-10 12:30:41
Compact but easy to use
This review is about item#02184497.