Buy more than* S$200* and get FREE SHIPPING

  • Aluminum pipe wrench

Aluminum pipe wrench APW350

5.00 (1)
Item.#
02185005
Mfr.#
APW350
Package Qty.
1PC
Ship pack of
1
95.62 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Clamping Tube Diamater (mm phi)
17 - 61
Application
Push-In Fittings(Straight)
Dimension (mm)
350
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2015-07-25 09:13:28
Easy to work at high places because it is light weight
This review is about item#02185014.