Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum pipe wrench

Aluminum pipe wrench APW-450

4.67 (3)
Item.#
02185014
Mfr.#
APW-450
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
450
Clamping Tube Diamater (mm phi)
21 to 76
TRUSCO Part Number
124-9363
Nominal Dimension
65A
Purpose
Tightening and demolition work of gas and water pipes(white pipes), etc., Tightening and demolition work of gas and water pipes(white pipes), etc.
Application
Push-In Fittings(Straight)
Dimension (mm)
450
2014 TRUSCO Published Page
2-1029
Weight (kg)
1.50
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Plumbing
5
From Japan
On 2018-03-29 20:22:44
Lobtex products are expensive to purchase, but easy to use.
This review is about item#2184987.
Piping work
4
From Japan
On 2017-11-26 14:30:01
I am firm and think that it is very good. It seems that there is also durability.
This review is about item#2184996.
Piping work
5
From Japan
On 2015-07-25 09:13:28
Easy to work at high places because it is light weight
This review is about item#02185014.