Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Aluminum pipe wrench

Aluminum pipe wrench APW-600

4.67 (3)
Item.#
02185023
Mfr.#
APW-600
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1029
Weight (kg)
2.25
Clamping Tube Diamater (mm phi)
27 to 89
TRUSCO Part Number
124-9371
Nominal Dimension
80A
Overall Length (mm)
600
Dimension (mm)
600
Purpose
Tightening and demolition work of gas and water pipes(white pipes), etc., Tightening and demolition work of gas and water pipes(white pipes), etc.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Plumbing
5
From Japan
On 2018-03-29 20:22:44
Lobtex products are expensive to purchase, but easy to use.
This review is about item#2184987.
Piping work
4
From Japan
On 2017-11-26 14:30:01
I am firm and think that it is very good. It seems that there is also durability.
This review is about item#2184996.
Piping work
5
From Japan
On 2015-07-25 09:13:28
Easy to work at high places because it is light weight
This review is about item#02185014.