Buy more than* S$200* and get FREE SHIPPING

  • B Type Clamp
  • B Type Clamp
  • B Type Clamp

B Type Clamp B100

4.50 (4)
Item.#
02185041
Mfr.#
B100
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special steel
TRUSCO Part Number
124-9860
Jaw Depth (mm)
60
Nominal Dimension (mm)
100
Shaft Length (mm)
191
Weight (kg)
1.5
Description 2
Toughness, which is the characteristic of the special steel it is heat treated with, is demonstrated.
Screw Thickness (mm)
15.7
Width Across Flat (mm)
19 (hexagon-head part)
Maximum Openings (mm)
103
Diameter of Countersunk (phi mm)
25
Height (mm)
120
Overall Length (mm)
201
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fastening during welding
5
From Japan
On 2017-10-06 14:54:59
Although it is beginning to use, it seems that it is made exactly and firmly and lasts long.
This review is about item#02185066.
Machine work
3
From Japan
On 2017-03-24 18:20:50
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2185127.
Manufacturing work
5
From Japan
On 2016-05-18 15:07:54
I tried things from various manufacturers, but this product is the strongest, easy to use.
This review is about item#02185041.
Shaft when welding steel plate
5
From Japan
On 2014-08-25 16:33:25
Tightening force was strong and easy to use
This review is about item#02185127.