Buy more than* S$200* and get FREE SHIPPING

  • B Type Clamp
  • B Type Clamp
  • B Type Clamp

B Type Clamp B150

4.50 (4)
Item.#
02185066
Mfr.#
B150
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special steel
Maximum Openings (mm)
153
Diameter of Countersunk (phi mm)
30
Height (mm)
150
Overall Length (mm)
273
TRUSCO Part Number
124-9886
Description 2
Fully demonstrates the toughness of special steel from complete heat treatment.
Jaw Depth (mm)
75.5
Nominal Dimension (mm)
150
Shaft Length (mm)
264
Weight (kg)
2.55
Screw Thickness (mm)
19.3
Width Across Flat (mm)
23 (hexagonal portion)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fastening during welding
5
From Japan
On 2017-10-06 14:54:59
Although it is beginning to use, it seems that it is made exactly and firmly and lasts long.
This review is about item#02185066.
Machine work
3
From Japan
On 2017-03-24 18:20:50
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2185127.
Manufacturing work
5
From Japan
On 2016-05-18 15:07:54
I tried things from various manufacturers, but this product is the strongest, easy to use.
This review is about item#02185041.
Shaft when welding steel plate
5
From Japan
On 2014-08-25 16:33:25
Tightening force was strong and easy to use
This review is about item#02185127.