Buy more than* S$200* and get FREE SHIPPING

  • B Type Clamp
  • B Type Clamp
  • B Type Clamp

B Type Clamp B250

4.50 (4)
Item.#
02185093
Mfr.#
B250
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special steel
Diameter of Countersunk (phi mm)
40
Height (mm)
207
Overall Length (mm)
415
Screw Thickness (mm)
26.6
Width Across Flat (mm)
29 (hexagonal portion)
Maximum Openings (mm)
254.5
Nominal Dimension (mm)
250
Shaft Length (mm)
399
Weight (kg)
7.6
2014 TRUSCO Published Page
2-0823
TRUSCO Part Number
124-9908
Jaw Depth (mm)
110.5
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fastening during welding
5
From Japan
On 2017-10-06 14:54:59
Although it is beginning to use, it seems that it is made exactly and firmly and lasts long.
This review is about item#02185066.
Machine work
3
From Japan
On 2017-03-24 18:20:50
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2185127.
Manufacturing work
5
From Japan
On 2016-05-18 15:07:54
I tried things from various manufacturers, but this product is the strongest, easy to use.
This review is about item#02185041.
Shaft when welding steel plate
5
From Japan
On 2014-08-25 16:33:25
Tightening force was strong and easy to use
This review is about item#02185127.