Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • B Type Clamp
  • B Type Clamp
  • B Type Clamp

B Type Clamp B75

4.50 (4)
Item.#
02185136
Mfr.#
B75
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special steel
Shaft Length (mm)
146.5
Weight (kg)
0.74
Screw Thickness (mm)
13.7
Width Across Flat (mm)
17 (hexagon-head part)
Maximum Openings (mm)
77
Description 2
Toughness, which is the characteristic of the special steel it is heat treated with, is demonstrated.
Diameter of Countersunk (phi mm)
18
Height (mm)
95
Overall Length (mm)
157.5
TRUSCO Part Number
124-9851
Jaw Depth (mm)
46.5
Nominal Dimension (mm)
75
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fastening during welding
5
From Japan
On 2017-10-06 14:54:59
Although it is beginning to use, it seems that it is made exactly and firmly and lasts long.
This review is about item#02185066.
Machine work
3
From Japan
On 2017-03-24 18:20:50
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2185127.
Manufacturing work
5
From Japan
On 2016-05-18 15:07:54
I tried things from various manufacturers, but this product is the strongest, easy to use.
This review is about item#02185041.
Shaft when welding steel plate
5
From Japan
On 2014-08-25 16:33:25
Tightening force was strong and easy to use
This review is about item#02185127.