Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C

Duty Type Shack Vise, Type C C50

Item.#
02185181
Mfr.#
C50
Package Qty.
1PC
Ship pack of
1
48.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special steel
Maximum Openings (mm)
50
Overall Length (mm)
142.5
Description 2
Jaw depth is 2 times that of conventional products, fitting up to deeper depths.
Jaw Depth (mm)
65.5
Weight (g)
920
TRUSCO Part Number
125-0639