Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C

Duty Type Shack Vise, Type C C75

Item.#
02185197
Mfr.#
C75
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Special steel
Maximum Openings (mm)
75
Overall Length (mm)
182
Description 2
Jaw depth is 2 times that of conventional products, fitting up to deeper depths.
Jaw Depth (mm)
80
Weight (g)
1530
TRUSCO Part Number
125-0647