Buy more than* S$200* and get FREE SHIPPING

  • Monkey wrench (powerful type)
  • Monkey wrench (powerful type)
  • Monkey wrench (powerful type)

Monkey wrench (powerful type) M200

4.50 (4)
Item.#
02185312
Mfr.#
M200
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Firm grasping and turning.It is excellent one for Japan.
Bolt/ Nut Maximum Dimension
M16
Maximum Openings (mm)
24
Dimension (mm)
200
Caution
Please align the openings of the two planes of the bolt and the nut at the back of the opening. Turn to the side of the lower jaw. Do not use pipe, etc as an extension. * Do not use as a replacement for hammer. Do not knock with a hammer, etc.
Bolt-Nut Dimensions
M16
Weight (kg)
0.25
TRUSCO Part Number
125-0043
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-02-02 17:13:15
Making is also solid, I am satisfied with no adjustment to the adjustment screw
This review is about item#2185425.
Heavy machinery maintenance
3
From Japan
On 2015-02-14 07:30:15
A little heavy.
This review is about item#02185477.
When installing air conditioner, various others
5
From Japan
On 2014-05-28 10:50:20
It is highly reliable because it is used from long ago.
This review is about item#02185425.
3/4 Tightening and removing the flare nut
5
From Japan
On 2014-02-21 08:17:02
Without this size 3/4 flare nut work is difficult. Strength and size are sufficient. I think that weighing a little light.
This review is about item#02185461.