Buy more than* S$200* and get FREE SHIPPING

  • Pipe wrench (strong type)

Pipe wrench (strong type) PW1200

4.33 (3)
Item.#
02185513
Mfr.#
PW1200
Package Qty.
1PC
Ship pack of
1
809.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1032
Maximum Pipe Daiameter (mm)
phi150
TRUSCO Part Number
125-0400
Clamping Tube Diamater (mm phi)
50 to 140
Dimension (mm)
1200
Application
Push-In Fittings(Straight)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When equipment maintenance
4
From Japan
On 2017-09-27 15:20:42
Because it is a vacuum system equipment, there are many pipes, installation is also made narrow, making it difficult place. A bigger size is good in terms of pipe fastening, but this size is reasonable and I'm happy that it will chew the pipe tightly for the size.
This review is about item#2185547.
Replacement of 65 mm steel pipe
5
From Japan
On 2014-09-18 19:33:14
I firmly grab and the blade is not spilling
This review is about item#02185574.
Parts exchange around the cold / hot water machine
4
From Japan
On 2012-03-25 13:42:36
It is handy for light work because it is compact and lightweight
This review is about item#02185522.