Buy more than* S$200* and get FREE SHIPPING

  • Pipe wrench (strong type)

Pipe wrench (strong type) PW200

4.33 (3)
Item.#
02185531
Mfr.#
PW200
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clamping Tube Diamater (mm phi)
6 - 34
TRUSCO Part Number
125-0337
Dimension (mm)
200
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When equipment maintenance
4
From Japan
On 2017-09-27 15:20:42
Because it is a vacuum system equipment, there are many pipes, installation is also made narrow, making it difficult place. A bigger size is good in terms of pipe fastening, but this size is reasonable and I'm happy that it will chew the pipe tightly for the size.
This review is about item#2185547.
Replacement of 65 mm steel pipe
5
From Japan
On 2014-09-18 19:33:14
I firmly grab and the blade is not spilling
This review is about item#02185574.
Parts exchange around the cold / hot water machine
4
From Japan
On 2012-03-25 13:42:36
It is handy for light work because it is compact and lightweight
This review is about item#02185522.