Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pipe wrench (strong type)

Pipe wrench (strong type) PW450

4.50 (2)
Item.#
02185574
Mfr.#
PW450
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Clamping Tube Diamater (mm phi)
15 - 76
Dimension (mm)
450
Application
Straight
Maximum Pipe Daiameter (mm)
phi71
TRUSCO Part Number
125-0370
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
65 mm steel pipe shirttail
5
From Japan
On 2014-09-18 19:33:14
By e firm mouth is blade Koboremoshi is unlikely
This review is about item#02185574.
Parts replacement of peripheral chiller
4
From Japan
On 2012-03-25 13:42:36
It will come in handy in light work because it is compact and lightweight
This review is about item#02185522.