Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pipe wrench (strong type)

Pipe wrench (strong type) PW900

4.25 (4)
Item.#
02185592
Mfr.#
PW900
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clamping Tube Diamater (mm phi)
25 - 114
Dimension (mm)
900
Application
Straight
Maximum Pipe Daiameter (mm)
phi115
TRUSCO Part Number
125-0396
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Geological survey
4
From Japan
On 2018-03-01 20:43:02
It is a manufacturer I always use, but this time the product has screw threads to adjust It is subtly different feeling from usual. Because we ordered two books, the difference is that you can not stretch smoothly compared There is not special influence on work but there is little spirit of thread mountain I feel that it will be faster to break down.
This review is about item#2185574.
When equipment maintenance
4
From Japan
On 2017-09-27 15:20:42
Because it is a vacuum system equipment, there are many pipes, installation is also made narrow, making it difficult place. A bigger size is good in terms of pipe fastening, but this size is reasonable and I'm happy that it will chew the pipe tightly for the size.
This review is about item#2185547.
Replacement of 65 mm steel pipe
5
From Japan
On 2014-09-18 19:33:14
I firmly grab and the blade is not spilling
This review is about item#02185574.
Parts exchange around the cold / hot water machine
4
From Japan
On 2012-03-25 13:42:36
It is handy for light work because it is compact and lightweight
This review is about item#02185522.