Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Water pump pliers, with groove
  • Water pump pliers, with groove
  • Water pump pliers, with groove
  • Water pump pliers, with groove
  • Water pump pliers, with groove

Water pump pliers, with groove WP250H

5.00 (1)
Item.#
02185635
Mfr.#
WP250H
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use on anything that has an electric current. There is no isolation function on the grip., Please do not use on anything that has an electric current. There is no isolation function on the grip.
Jaw Depth (mm)
36
TRUSCO Part Number
125-0426
Description 2
Rational structure enables light operation, plus excellent endurance.
Dimension (mm)
250
Opening Range (mm)
0 - 43
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction etc.
5
From Japan
On 2012-08-07 19:31:30
Since it is a lobster brand, it is purchased as a spare item. However, the tips are not firmly engaged .... After all, was it better to see the real thing ...
This review is about item#02185635.