Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Water Pump Plier with Driver Bit Handle
  • Water Pump Plier with Driver Bit Handle
  • Water Pump Plier with Driver Bit Handle
  • Water Pump Plier with Driver Bit Handle

Water Pump Plier with Driver Bit Handle WP250ND

Item.#
02185644
Mfr.#
WP250ND
Package Qty.
1PC
Ship pack of
1
24.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
In service of automobile, in wiring of telephone telegraph, in maintenance of factory audio television, in addition home appliance and equipmentA variety of hobby and craft., In service of automobile, in wiring of telephone telegraph, in maintenance of factory audio television, in addition home appliance and equipmentA variety of hobby and craft.
Opening Range (mm)
0 - 47
Dimension (mm)
250
Specification
Grip tips on one side can be used as a driver.
Mouth Width Adjustment
Five steps
Jaw Depth (mm)
36
TRUSCO Part Number
124-9525