Buy more than* S$200* and get FREE SHIPPING

  • Water pump pliers, with spring
  • Water pump pliers, with spring
  • Water pump pliers, with spring
  • Water pump pliers, with spring
  • Water pump pliers, with spring

Water pump pliers, with spring WP250S

Item.#
02185653
Mfr.#
WP250S
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Please do not use on anything that has an electric current. There is no isolation function on the grip., Please do not use on anything that has an electric current. There is no isolation function on the grip.
Jaw Depth (mm)
36
Dimension (mm)
250
TRUSCO Part Number
125-0442
Opening Range (mm)
0 - 46
Type
With spring
Description 2
Width of the mouth can be smoothly adjusted by spreading the handle just 120mm. Handle opens automatically by spring force.