Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Water pump pliers, with groove
  • Water pump pliers, with groove
  • Water pump pliers, with groove
  • Water pump pliers, with groove
  • Water pump pliers, with groove

Water pump pliers, with groove WP300H

5.00 (1)
Item.#
02185662
Mfr.#
WP300H
Package Qty.
1PC
Ship pack of
1
40.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use on anything that has an electric current. There is no isolation function on the grip., Please do not use on anything that has an electric current. There is no isolation function on the grip.
Opening Range (mm)
0 - 58
Dimension (mm)
300
Description 2
Rational structure enables light operation, plus excellent endurance.
Jaw Depth (mm)
43
TRUSCO Part Number
125-0434