Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Strong Type Crimping Tool

Strong Type Crimping Tool AK100

4.60 (5)
Item.#
02185671
Mfr.#
AK100
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
BARE COPPER WIRE LUG, FOR CRIMP-TYPE SLEEVES (P, B), BARE COPPER WIRE LUG, FOR CRIMP-TYPE SLEEVES (P, B)
Weight (kg)
3.7
TRUSCO Part Number
123-9317
Operating Range (mm2)
22, 38, 60, 80, 100
Overall Length (mm)
695
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-12-25 15:07:44
This tool is easy to use because it can be crimped to make it easy for even people with no power in the second unit.
This review is about item#2185766.
Crimping of bare crimp terminal
5
From Japan
On 2017-06-04 20:03:08
I have used AK15A (1.25 - 8 sq), but I purchased AK 60 (14 - 60 sq) this time because of the need to crimp a thicker cable. You can easily crimp it without the power of the work which is long and handle is difficult in a narrow place. When working in a narrow place, it is expensive but compact hydraulic AKH 60N (14 ~ 60 sq) is considered good.
This review is about item#2185766.
Crimping of crimp terminal
4
From Japan
On 2017-04-11 18:11:12
Things used for many years has become old, so I changed it I think that usage is good I wish I could light a little more
This review is about item#2185766.
Wire connection work for low voltage power wiring
5
From Japan
On 2014-03-31 18:32:06
Until now, I used cheap tools made in China, but I was struggling due to insufficient tightening torque. The price of the tool purchased this time is several times as compared with that made in China, but we could connect perfectly with light power. Again Japanese tools are wonderful.
This review is about item#02185766.
Crimping of 100 terminals in the switchboard
4
From Japan
On 2013-08-21 13:24:49
I thought that we needed a lot of power, but it was good to be able to do one person's work unexpectedly.
This review is about item#02185671.