Buy more than* S$200* and get FREE SHIPPING

  • Crimping Tool
  • Crimping Tool
  • Crimping Tool

Crimping Tool AK17A

4.00 (3)
Item.#
02185714
Mfr.#
AK17A
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
277
Compatible sleeves
Small (1.6 x 2), small, medium, large
Description 2
Temporarily holding of the terminal can be done by one hand.
Color
Yellow (actual color may differ depending on your PC.))
TRUSCO Part Number
334-0473
Weight (g)
430
Purpose
For ring sleeves (E), For ring sleeves (E)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For Electrical Engineer Examination
4
From Japan
On 2017-12-08 19:24:10
Since I wanted to do practical use afterwards, I tried it, but because the smaller one was good or heavy for the exam
This review is about item#2185714.
Electrical construction
5
From Japan
On 2015-08-16 15:05:36
It is lighter than the one I used before and it can crimp firmly securely and it is very good. The long sleeve can be provisionally fixed, which makes working easier.
This review is about item#33031966.
Electrical construction
3
From Japan
On 2014-07-21 13:21:16
It was bigger than I expected. I think that a compact one should be better if you do not use a large sleeve.
This review is about item#02185714.