Buy more than* S$200* and get FREE SHIPPING

  • Crimping Tool
  • Crimping Tool
  • Crimping Tool

Crimping Tool AK19A

4.20 (10)
Item.#
02185723
Mfr.#
AK19A
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
BARE COPPER WIRE LUG, FOR CRIMP-TYPE SLEEVES (P, B), BARE COPPER WIRE LUG, FOR CRIMP-TYPE SLEEVES (P, B)
Overall Length (mm)
277
Operating Range (mm2)
2, 5.5, 8, 14
TRUSCO Part Number
124-0081
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Crimping of crimp terminal
5
From Japan
On 2018-04-05 01:09:16
I bought it for crimping crimp terminal. The ratchet for crimp check was in the grip. I am satisfied because the crimpable terminal is wide and the inscription of the size of the electric wire also enters.
This review is about item#02185705.
Crimping
5
From Japan
On 2017-09-06 10:08:54
Very Good Very Good Very Good Very Good Very Good
This review is about item#2185723.
Wiring work
4
From Japan
On 2017-04-19 09:19:14
It is used for crimping with a general sleeve, but the price is also cheap with sufficient performance
This review is about item#2185705.
Solar panel wiring
5
From Japan
On 2017-03-20 15:13:41
The price was cheapest and affordable. Workability is light and easy to use.
This review is about item#2185705.
Electric wiring
4
From Japan
On 2016-05-07 16:46:35
I may be blaming, but when I tightened 38 I had a hard time, I think that the handle is a bit longer.
This review is about item#10413304.
Electric Works Work
5
From Japan
On 2016-03-03 18:20:09
I am satisfied just fine in size.
This review is about item#02185705.
Wiring work
5
From Japan
On 2015-10-12 19:34:19
Even 8 sq size is handled easily when processing terminals of electric wires, requiring less force and easy processing.
This review is about item#02185705.
Car electronics construction
5
From Japan
On 2015-05-29 03:01:18
It is very easy to use.
This review is about item#02185705.
Electrical construction
3
From Japan
On 2013-03-01 19:12:22
I have not used it yet, but I think it is cheap.
This review is about item#02185705.
IV electric wire crimping
1
From Japan
On 2011-02-04 16:55:12
Even though the product is large, it is easier to use 14 sq crimping, attaching a ratchet function with great effort, or changing the handle shape
This review is about item#10413304.