Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Electrical Crimping Tool

Electrical Crimping Tool FK1

3.86 (21)
Item.#
02185793
Mfr.#
FK1
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
275
TRUSCO Part Number
123-9872
Purpose
Car maintenance, plant maintenance, telephone and telegraph wires and audio, electrical equipment and machine tools, various hobbies., Car maintenance, plant maintenance, telephone and telegraph wires and audio, electrical equipment and machine tools, various hobbies.
Overall Length (mm)
235
Working Range
Wire cutter, open barrel Terminal (1.25, 2.0, 5.5 mm2), bolt cutter (M2.6, M3, M3.5, M4 and M5), bare lug / PB sleeve (1.25, 2.0, 5.5 mm2), wire stripper (0.75, 0.9, 1.25, 2.0, 3.5, 5.5)
Customer Reviews
5 star 10
4 star 5
3 star 1
2 star 3
1 star 2
Review Rating: 3.86
21 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
4
From Japan
On 2018-03-18 00:00:17
I thought that sharpness was a bit insufficient to peel off the vinyl covering the cord. It was disappointing that we had to turn the pliers twice or three to peel off cleanly.
Maintenance of the motorcycle
4
From Japan
On 2018-02-17 16:18:01
The sharpness of the wire stripper sharply cuts compared with what we purchased at the previous home center. However, as before, I do not know whether the characters printed on the tool will disappear within the used one.
Crimping of minor wiring work etc.
5
From Japan
On 2018-02-07 21:04:27
Because it is new, I am working smoothly without play. It is easy to work and feel comfortable to use.
This review is about item#2185793.
Used for wiring repairs of automobiles
4
From Japan
On 2018-01-10 19:04:40
I purchased the cheapest used to date so it was very hard to use. I wish I should have brought up earlier.
This review is about item#36954321.
Used for wiring repair of scooter
5
From Japan
On 2017-08-14 15:12:02
There is no mistake in the standard product. I am satisfied with ease of use.
This review is about item#37031836.
Crimp terminal power tool!
5
From Japan
On 2016-12-05 15:00:18
I used another crimping pliers, but I am dissatisfied and it is not enemy for reborn Lobutex !!
This review is about item#2185793.
Crimping
2
From Japan
On 2016-04-19 15:23:31
Besides crimping, cable strippers can also be used, but the sharpness is very bad. I also inquired to the manufacturer, but it seems that sharpness deliberately makes me sweet so as not to cut the electric wire. We recommend purchasing a dedicated cable stripper.
This review is about item#37031811.
Connection work to terminal block
3
From Japan
On 2016-04-12 10:55:37
FK 2 purchase, crimping of insulated terminals is OK, but crimping of bare terminals requires considerable force. I tried both for 11.25 sq. Although the thickness of the blade is 4 mm for the bare terminal, it becomes lightly tightened if the blade thickness is made thin like the case of the insulated terminal. In my case the file for 1.25 for 2.66 mm and the for 2.0 for 2.86 mm were saved so that the mountain of the male die became flat. When peeling off the paint of the female die, the result of crimping became glossy and it became clean. I think the blade thickness may be even thinner. For your information.
This review is about item#36954321.
Crimping work of terminals
5
From Japan
On 2015-06-12 18:23:10
It is a staple from ancient times. Good handling and good, it is a tough tool that can be used for a long time.
This review is about item#02185793.
Mounting Navigation
5
From Japan
On 2015-05-19 16:16:42
Why can not you purchase this product at this price Why can not you buy it?
This review is about item#02185793.