Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Riveter

Air Riveter AR011M

Item.#
02185827
Mfr.#
AR011M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Air Consumption per Unit (L/rivet)
1.5
Height x Length x Width (mm)
225x271x80
Use Jaw
Medium
Rivet Diameter Working Range (phi4.0 mm)
Rivet Diameter Working Range (phi3.2 mm)
Type
Standard type
Overall Length (mm)
225
Required Air Pressure (MPa[kgf/cm2])
0.49 - 0.59(5 - 6)
Tool Stroke (mm)
14
Rivet Diameter Working Range (phi6.4 mm)
x
Rivet Diameter Working Range (phi4.8 mm)
(Not allowed NSS, for NST)
Rivet Diameter Working Range (2.4phi mm)
Weight (kg)
1.5