Buy more than* S$200* and get FREE SHIPPING

  • Hand Riveter, Holding Function

Hand Riveter, Holding Function HR002D

Item.#
02186012
Mfr.#
HR002D
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Rivet Diameter Working Range (phi6.4 mm)
x
Rivet Diameter Working Range (phi4.8 mm)
(Not allowed NSS, for NST)
Rivet Diameter Working Range (2.4phi mm)
Weight (kg)
0.5
Rivet Diameter Working Range (phi4.0 mm)
Rivet Diameter Working Range (phi3.2 mm)
Type
Hand riveter
Overall Length (mm)
270