Buy more than* S$200* and get FREE SHIPPING

  • Hand Riveters

Hand Riveters HR002A

5.00 (6)
Item.#
02186021
Mfr.#
HR002A
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rivet Diameter Working Range (phi6.4 mm)
x
Rivet Diameter Working Range (phi4.8 mm)
(not compatible with NSS and NST)
Rivet Diameter Working Range (2.4phi mm)
Weight (kg)
0.5
TRUSCO Part Number
227-4213
Rivet Diameter Working Range (phi4.0 mm)
Rivet Diameter Working Range (phi3.2 mm)
Type
Hand riveters
Overall Length (mm)
275
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Riveting
5
From Japan
On 2017-02-16 09:49:25
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#2186021.
Used for assembling test simple box
5
From Japan
On 2016-04-21 15:12:09
It is made by a major manufacturer and has reliability. I am satisfied with ease of use.
This review is about item#02186021.
Sheet metal processing
5
From Japan
On 2015-11-24 10:08:57
Affordable price.
This review is about item#02186021.
It is convenient for breakage of plastic products and connection of metal products.
5
From Japan
On 2014-05-18 22:19:17
Compared to the previous product, it is less powerful and you can work, the hand grip fits your hand, efficiency increases.
This review is about item#02186021.
Used for riveting the fixed part at the site
5
From Japan
On 2014-03-17 13:48:21
The existing riveters also used the same product, but since it got damaged, I purchased it again. New goods are better than existing ones. I think whether it is easy to use even women if there is a small stroke.
This review is about item#02186021.
Refitting of automobile hood
5
From Japan
On 2013-12-05 09:49:26
Purchase another product which was used before because it became useless. Although it is not cheap, it is reliable made with lobtex of reliability. The lifetime of the rivetter comes mostly from the wear of the jaws, but in many cases it is not sold for replacement jaws in other cheap products. In that point, I think that it can be used for a long time because it can purchase with Joe alone if it is Lobex. Since the wrench for replacing the nose piece can be stored in the grip part, there is no need to worry about losing it. I think that it is good if a long type nosepiece is attached for work in a back place.
This review is about item#02186021.