Buy more than* S$200* and get FREE SHIPPING

  • Hand Riveter

Hand Riveter HR003B

5.00 (2)
Item.#
02186046
Mfr.#
HR003B
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rivet Diameter Working Range (phi3.2 mm)
x
Use Jaw
Big
Rivet Diameter Working Range (phi4.8 mm)
O
Rivet Diameter: Range of Use(phi mm)
4.8,6.4
Weight (kg)
2.0
2015 Trusco Published Pages
1 2224
2014 TRUSCO Published Page
1-2234
Rivet Diameter Working Range (2.4phi mm)
x
Rivet Diameter Working Range (phi4.0 mm)
x
Type
Hand riveter
Rivet Diameter Working Range (phi6.4 mm)
O
Overall Length (mm)
760
TRUSCO Part Number
123-9287
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Caulking rivets in places without power sources
5
From Japan
On 2015-12-21 23:43:05
There is an air riveter, but I bought it for outdoor work without a power source. It is good that you can caulk rivets lightly because the handle is long
This review is about item#02186037.
There are increasing places where rivets stop at various places to repair the car
5
From Japan
On 2013-10-23 13:39:56
Even for large rivets, it is also good to avoid scratching on easy-to-use and easy-to-use bodies.
This review is about item#02186037.