Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS3-4

Item.#
02186326
Mfr.#
NS3-4
Package Qty.
1Box(1000PC)
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2227
Rivet Length (mm)
8.7
Appropriate Caulking Board Thickness MIN (mm)
3.2
Diameter of rivet (phi mm)
2.4
Abstract
Kami-bakoIri
Material
Flange / NS steel, shaft / Steel
Collar Size (phi mm)
4.8
Pilot Hole Diameter (phi mm)
2.5 to 2.6
Appropriate Caulking Board Thickness MAX (mm)
6.4
Rivet Type
NS steel flange steel shaft
TRUSCO Part Number
125-9148