Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS4-1

Item.#
02186335
Mfr.#
NS4-1
Package Qty.
1Box(1000PC)
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Rivet Type
NS steel flange steel shaft
TRUSCO Part Number
125-9172
Collar Size (phi mm)
6.4
Pilot Hole Diameter (phi mm)
3.3 to 3.4
Appropriate Caulking Board Thickness MAX (mm)
1.6
Material
Flange / NS steel, shaft / Steel
Abstract
Kami-bakoIri
2014 TRUSCO Published Page
1-2227
Rivet Length (mm)
4.4
Appropriate Caulking Board Thickness MIN (mm)
1
Diameter of rivet (phi mm)
3.2