Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS4-2

Item.#
02186344
Mfr.#
NS4-2
Package Qty.
1Box(1000PC)
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abstract
Kami-bakoIri
2014 TRUSCO Published Page
1-2227
Rivet Length (mm)
6
Appropriate Caulking Board Thickness MIN (mm)
1
Diameter of rivet (phi mm)
3.2
Material
Flange / NS steel, shaft / Steel
TRUSCO Part Number
125-9202
Collar Size (phi mm)
6.4
Pilot Hole Diameter (phi mm)
3.3 to 3.4
Appropriate Caulking Board Thickness MAX (mm)
3.2
Rivet Type
NS steel flange steel shaft