Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS43

Item.#
02186353
Mfr.#
NS43
Package Qty.
1Box(1000PC)
Ship pack of
1
64.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter of rivet (phi mm)
3.2
Abstract
With carton
Collar Size (phi mm)
6.4
Pilot Hole Diameter (phi mm)
3.3 - 3.4
Appropriate Caulking Board Thickness MAX (mm)
4.8
Rivet Type
NS steel flange steel shaft
TRUSCO Part Number
125-9237
Rivet Length (mm)
7.6
Appropriate Caulking Board Thickness MIN (mm)
1.6
Material
Flange part / NS steel, shaft part / steel