Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS4-4

Item.#
02186362
Mfr.#
NS4-4
Package Qty.
1Box(1000PC)
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Collar Size (phi mm)
6.4
Pilot Hole Diameter (phi mm)
3.3 to 3.4
Appropriate Caulking Board Thickness MAX (mm)
6.4
Rivet Type
NS steel flange steel shaft
TRUSCO Part Number
125-9261
Material
Flange / NS steel, shaft / Steel
Rivet Length (mm)
9.2
Appropriate Caulking Board Thickness MIN (mm)
3.2
Diameter of rivet (phi mm)
3.2
Abstract
Kami-bakoIri
2014 TRUSCO Published Page
1-2227