Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS5-2

Item.#
02186405
Mfr.#
NS5-2
Package Qty.
1Box(1000PC)
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Diameter of rivet (phi mm)
4
Abstract
Kami-bakoIri
2014 TRUSCO Published Page
1-2227
Rivet Length (mm)
6.6
Appropriate Caulking Board Thickness MIN (mm)
1.2
Material
Flange / NS steel, shaft / Steel
Rivet Type
NS steel flange steel shaft
TRUSCO Part Number
125-9385
Collar Size (phi mm)
8
Pilot Hole Diameter (phi mm)
4.1 to 4.2
Appropriate Caulking Board Thickness MAX (mm)
3.2