Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS5-3

Item.#
02186414
Mfr.#
NS5-3
Package Qty.
1Box(1000PC)
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter of rivet (phi mm)
4
Abstract
Kami-bakoIri
2014 TRUSCO Published Page
1-2227
Rivet Length (mm)
8.2
Appropriate Caulking Board Thickness MIN (mm)
1.6
Material
Flange / NS steel, shaft / Steel
Rivet Type
NS steel flange steel shaft
TRUSCO Part Number
125-9415
Collar Size (phi mm)
8
Pilot Hole Diameter (phi mm)
4.1 to 4.2
Appropriate Caulking Board Thickness MAX (mm)
4.8