Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS54

Item.#
02186423
Mfr.#
NS54
Package Qty.
1Box(1000PC)
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Appropriate Caulking Board Thickness MIN (mm)
3.2
Diameter of rivet (phi mm)
4
Abstract
With carton
Collar Size (phi mm)
7.9
Pilot Hole Diameter (phi mm)
4.1 - 4.2
Appropriate Caulking Board Thickness MAX (mm)
6.4
Rivet Type
NS steel flange steel shaft
TRUSCO Part Number
125-9440
Rivet Length (mm)
9.8
Material
Flange part / NS steel, shaft part / steel