Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS5-5

Item.#
02186432
Mfr.#
NS5-5
Package Qty.
1Box(1000PC)
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Shaft (Material)
(Mandrel) steel (carbon steel)
Tensile Load (N)
2700
Material (flange)
(Rivet body) steel (carbon steel)
TRUSCO Part Number
125-9474
Collar Size (phi mm)
8
Pilot Hole Diameter (phi mm)
4.1 to 4.2
Flange Diameter D (mm)
8
Shear Load (N)
2000
Material
Flange / NS steel, the shaft portion / Steel
Rivet Type
NS steel flange steel shaft
Abstract
Kami-bakoIri
Weight (kg)
2.73
2014 TRUSCO Published Page
1-2227
Rivet Length (mm)
11.4
Appropriate Caulking Board Thickness MIN (mm)
4.8
Appropriate Caulking Board Thickness MAX (mm)
8
Diameter of rivet (phi mm)
4