Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS5-6

Item.#
02186441
Mfr.#
NS5-6
Package Qty.
1Box(1000PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rivet Length (mm)
12.9
Appropriate Caulking Board Thickness MIN (mm)
6.4
Diameter of rivet (phi mm)
4
Abstract
Kami-bakoIri
2014 TRUSCO Published Page
1-2227
Material
Flange / NS steel, shaft / Steel
Pilot Hole Diameter (phi mm)
4.1 to 4.2
Appropriate Caulking Board Thickness MAX (mm)
9.5
Rivet Type
NS steel flange steel shaft
TRUSCO Part Number
125-9504
Collar Size (phi mm)
7.9