Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS6-2

Item.#
02186475
Mfr.#
NS6-2
Package Qty.
1Box(1000PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
125-9563
Collar Size (phi mm)
9.5
Pilot Hole Diameter (phi mm)
4.9 to 5.0
Appropriate Caulking Board Thickness MAX (mm)
3.2
Rivet Type
NS steel flange steel shaft
Material
Flange / NS steel, shaft / Steel
2014 TRUSCO Published Page
1-2227
Rivet Length (mm)
7.1
Appropriate Caulking Board Thickness MIN (mm)
1.6
Diameter of rivet (phi mm)
4.8
Abstract
Kami-bakoIri