Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel NS6-4

Item.#
02186493
Mfr.#
NS6-4
Package Qty.
1Box(1000PC)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rivet Length (mm)
10.3
Appropriate Caulking Board Thickness MIN (mm)
3.2
Diameter of rivet (phi mm)
4.8
Abstract
Kami-bakoIri
2014 TRUSCO Published Page
1-2227
Material
Flange / NS steel, shaft / Steel
Pilot Hole Diameter (phi mm)
4.9 to 5.0
Appropriate Caulking Board Thickness MAX (mm)
6.4
Rivet Type
NS steel flange steel shaft
TRUSCO Part Number
125-9628
Collar Size (phi mm)
9.5