Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, Aluminium Steel
  • Blind Rivets, Aluminium Steel
  • Blind Rivets, Aluminium Steel

Blind Rivets, Aluminium Steel NSA32

4.62 (8)
Item.#
02186536
Mfr.#
NSA32
Package Qty.
1Box(1000PC)
Ship pack of
1
50.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
125-8231
Rivet Length (mm)
5.6
Appropriate Caulking Board Thickness MIN (mm)
1
Diameter of rivet (phi mm)
2.4
Collar Size (phi mm)
4.8
Pilot Hole Diameter (phi mm)
2.5 - 2.6
Appropriate Caulking Board Thickness MAX (mm)
3.2
Material
Flange part/ Aluminum, shaft part/ steel
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Handicraft
5
From Japan
On 2015-04-28 16:36:36
This item is always indebted. Also thank you.
This review is about item#02186694.
Used in assembly work of our products
5
From Japan
On 2014-11-04 13:56:19
Although we have been using Lovtex's blind rivets for many years, they are useful without any problems.
This review is about item#02186703.
I mainly use thin aluminum plate fastening.
5
From Japan
On 2014-07-16 15:49:51
In nearby sales floor there are not many goods / boxes selling items that are many. It is very helpful within the range of furniture and fare free range.
This review is about item#02186651.
For fastening the frame at both ends of the tilting of the aluminum track
5
From Japan
On 2014-04-22 20:58:54
I was glad to be able to order it because I am looking for a 6.4 mm thick blind rivet. I was not looking for anything at home center.
This review is about item#40482321.
Fixing your own work
3
From Japan
On 2014-04-03 17:48:09
There is no problem in use. Because it uses it comparatively, it was used for stock considerably to a large extent.
This review is about item#02186633.
Repair of tables and chairs
4
From Japan
On 2012-10-26 11:02:33
If the finish after riveting is more beautiful if it is more beautiful, in normal use there is no problem at all. It will be saved because it does not break up on the way like cheap rivets.
This review is about item#02186746.
Mounting of automobile hood
5
From Japan
On 2012-03-17 10:53:17
As a result of comparing several companies, Robtex made the best quality. It crushes straight and there is no cutting of the shaft during caulking.
This review is about item#02186764.
Exchange of automobile hood
5
From Japan
On 2012-01-20 16:12:25
If it is a cheap store in the home center, it will not collapse straight, but Lobexx will crush almost straight. It is a reliable product.
This review is about item#02186721.