Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, Aluminium Steel
  • Blind Rivets, Aluminium Steel
  • Blind Rivets, Aluminium Steel

Blind Rivets, Aluminium Steel NSA42

4.62 (8)
Item.#
02186597
Mfr.#
NSA42
Package Qty.
1Box(1000PC)
Ship pack of
1
50.48 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
125-8338
Rivet Length (mm)
6.5
Appropriate Caulking Board Thickness MIN (mm)
1
Diameter of rivet (phi mm)
3.2
Collar Size (phi mm)
6.4
Pilot Hole Diameter (phi mm)
3.3 - 3.4
Appropriate Caulking Board Thickness MAX (mm)
3.2
Material
Flange part/ Aluminum, shaft part/ steel
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Handicraft
5
From Japan
On 2015-04-28 16:36:36
Always is a commodity that has been taken care of. Also thank you.
This review is about item#02186694.
Used in the assembly of their products
5
From Japan
On 2014-11-04 13:56:19
Although we have used for many years a blind rivet of Lobtex Co., Ltd. Trouble has come in handy without.
This review is about item#02186703.
It uses mainly a stop with a thin aluminum plate.
5
From Japan
On 2014-07-16 15:49:51
Not to sell the goods of Deyang-box selling that contains many close to the sales floor. Furniture, it very much helped us in the fare free range.
This review is about item#02186651.
For frame stop at both ends of the aluminum tilt of the track
5
From Japan
On 2014-04-22 20:58:54
It is looking for a blind rivet of the large diameter of 6.4mm It was good to be ordered in the. And there was no looking anywhere in the home improvement.
This review is about item#40482321.
Fixing of the self-made goods
3
From Japan
On 2014-04-03 17:48:09
There is no problem in use. Because it uses the split, it was quite generous and for the stock.
This review is about item#02186633.
Repair of tables and chairs
4
From Japan
On 2012-10-26 11:02:33
Finish after hitting rivets's the best if more beautiful, but it is not normal at all a problem in use. Because it does not or broken in the middle like a cheap rivet survives.
This review is about item#02186746.
Mounting of car hood
5
From Japan
On 2012-03-17 10:53:17
Several companies a result of the comparison, is good quality made Lobtex Co., Ltd. is the best. To collapse straight, it is there is no cutting of the shaft in the middle of caulking.
This review is about item#02186764.
Replacement of automobile hood
5
From Japan
On 2012-01-20 16:12:25
Not collapse straight that's cheap home improvement, but Lobtex Co., Ltd. is me collapsed almost straight. It is a reliable product.
This review is about item#02186721.