Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, Aluminium Steel
  • Blind Rivets, Aluminium Steel
  • Blind Rivets, Aluminium Steel

Blind Rivets, Aluminium Steel NSA43P

4.22 (18)
Item.#
02186624
Mfr.#
NSA43P
Package Qty.
1Pack(100PC)
Ship pack of
1
8.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Collar Size (phi mm)
6.4
Pilot Hole Diameter (phi mm)
3.3 - 3.4
Appropriate Caulking Board Thickness MAX (mm)
4.8
TRUSCO Part Number
125-8958
Rivet Length (mm)
8.2
Appropriate Caulking Board Thickness MIN (mm)
1.6
Diameter of rivet (phi mm)
3.2
Material
Flange part/ Aluminum, shaft part/ steel
Customer Reviews
5 star 11
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.22
18 Customer Reviews
The reviews are automatic translation.
Repair of tool box
3
From Japan
On 2017-10-24 14:49:56
I ordered things that have never used rivets, but it is saved if you attach a picture of the shape after tightening. The part that was tightened more than I thought was too big to use almost.
This review is about item#2186755.
Attachment of rail with attached file for screen door
5
From Japan
On 2017-03-27 18:48:25
If screwed in, the screw head sometimes hits the screen door in some cases. I think the rivet is simple and convenient to install without such a thing
This review is about item#2186606.
Fasten the muffler cover with rivets
5
From Japan
On 2017-03-07 15:23:29
I screwed down the bike's muffler cover and crushed, I removed it and fixed it, but I needed a rivet to fix and purchased it. It can be used normally.
This review is about item#2186895.
Truck carrier repair Other
5
From Japan
On 2016-07-13 16:24:23
Since there are sizes, it is convenient because you can choose while looking at the catalog of Monotaro. Product is used without any problem.
This review is about item#02186895.
Car maintenance
4
From Japan
On 2015-12-11 18:04:26
I bought this because it was rich in delicate sizes. It is a product that can be used without anxiety or problem.
This review is about item#02186737.
Fastening of aluminum plate
5
From Japan
On 2015-12-08 14:57:09
It was used to fix the middle aggregate and the side plate to make an aluminum case. I had a nice time.
This review is about item#02186642.
Aluminum tortoise repair on truck.
3
From Japan
On 2015-10-27 19:50:11
I want to have 100 bottles of 500 bottles.
This review is about item#10440622.
Fixtures
3
From Japan
On 2015-10-05 14:02:44
Normal upper class !!
This review is about item#02186545.
Assembling the warehouse
5
From Japan
On 2015-08-29 23:22:49
I used it when assembling aluminum square material. I hit it with an air riveter to the place where strength is demanded but the diameter of the brim was large, and it finished well well. However, it was a drawback that the shaft was thicker and harder to slip out than I thought.
This review is about item#02186913.
Track trench repair
3
From Japan
On 2015-08-20 17:09:58
Although it is good, I want one hundred or fifty bottles.
This review is about item#02186956.